Beli wheel grinding di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WD Grinding Wheel Metal 7inch (Batu Gerinda Poles)
    Mulai

    Rp24.900

    WD Grinding Wheel Metal 7inch (Batu Gerinda Poles)
    atribut:
    • Grade: 24 ( Kasar )
    • Hardness: Q ( Keras )
    • Abrasive & Ring Dimension (mm): 180x6x22.2
    • Abrasive & Ring Dimension (inch): 7in.x1/4in.x7/8in
    • Main Abrasive Material: Brown Fused Alumina Oxide
    • Maximum Speed (rpm): 8580 (80M/S)
  2. WD Grinding Wheel Metal 4inch (Batu Gerinda Poles)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp7.900

    WD Grinding Wheel Metal 4inch (Batu Gerinda Poles)
    atribut:
    • Abrasive & Ring Dimension (mm): 100x6x16
  3. York Medium Grinding Wheel (Batu Gerinda)
    Mulai

    Rp269.900

    York Medium Grinding Wheel (Batu Gerinda)
    Deskripsi:
    These are our own brand of white aluminium oxide vitrified grinding wheels. They are a general purpose wheel suitable for sharpening high speed steel (HSS) tools and grinding most steels. They offer cool and burn free cutting and excellent wheel life all at a very competitive price. All with 31.75mm bore, supplied with 1inch, 7/8inch, 3/4inch, 5/8inch and 1/2inch bore nylon bushes. All York grinding wheels are supplied in a unique storage box, which helps prevent chipping and other accidental damage. Spare cases available. Type 1: Straight grinding wheels. Note: Truing recommended before first use.
    atribut:
    • Bond Type: Vitrified
    • Bore (mm): 31.75
  4. Nippon Resibon Grinding Wheel (Batu Gerinda Poles)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp13.900

  5. KINIK Mata Gerinda GC
    Rating:
    95% of 100
    (4)
    Mulai

    Rp169.900

    KINIK Mata Gerinda GC
    atribut:
    • Abrasive Material: Green Silicon Carbide
    • Shape: 1A
  6. RYU Grinding Wheel (Batu Gerinda)
    Mulai

    Rp6.900

    RYU Grinding Wheel (Batu Gerinda)
    atribut:
    • Size: 100x6x16mm
  7. WD Cutting Wheel Metal T41 Series (Batu Gerinda Potong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.900

    WD Cutting Wheel Metal T41 Series (Batu Gerinda Potong)
    atribut:
    • Main Abrasive Material: Brown Fused Alumina Oxide
  8. Morris Grinding Wheel (Batu Gerinda)
    Mulai

    Rp22.900

    Morris Grinding Wheel (Batu Gerinda)
    Deskripsi:
    Batu gerinda dapat digunakan untuk penggerindaan silindris, datar, dan profil. Dengan batu gerinda, anda dapat membuat profil sesuai dengan keinginan anda.
  9. NORTON Grinding Wheel Straight T1-A White #100 (Batu Gerinda)
    Mulai

    Rp209.900

  10. Noritake General Purpose Grinding Wheel A (Batu Gerinda)
    Mulai

    Rp249.900

    Noritake General Purpose Grinding Wheel A (Batu Gerinda)
    Deskripsi:
    Since it uses typical alumina abrasive grains, it is mainly suitable for efficient grinding of raw materials.
    atribut:
    • Outer Diameter (φmm): 100
    • Thickness (mm): 19
    • Hole Diameter (φmm): 12.7
    • Particle size: 36
    • Abrasive Material: A
    • Shape: No. 1 (Flat)
    • Abrasive Grain: A
    • Binder: V75R
    • Compatible Materials: Raw materials, tempered materials, common steel (SS), etc.
    • Hardness: P
    • Maximum Operating Peripheral Speed (m/minute): 2400
    • Particle Size, Hardness: 36P
  11. Nippon Resibon Cutting Wheel
    Rating:
    100% of 100
    (7)
    Mulai

    Rp12.900

  12. Tenka Diamond Grinding Wheel Electroplated (Batu Gerinda Asah Diamond)
    Mulai

    Rp1.099.900

  13. NORTON Grinding Wheel Straight T1-A White #80 (Batu Gerinda)
    Mulai

    Rp209.900

Daftar Harga wheel grinding Terbaru October 2026
WD Grinding Wheel Metal 7inch (Batu Gerinda Poles)Rp24.900
WD Cutting Wheel For Stainless Steel (Mata Gerinda Potong)Rp5.900
WD Grinding Wheel Metal 4inch (Batu Gerinda Poles)Rp7.900
York Medium Grinding Wheel (Batu Gerinda)Rp269.900
SATA Grinding Wheel (Batu Gerinda Poles)Rp10.900
Nippon Resibon Grinding Wheel (Batu Gerinda Poles)Rp13.900
KINIK Mata Gerinda GCRp169.900
RYU Grinding Wheel (Batu Gerinda)Rp6.900
WD Cutting Wheel Metal T41 Series (Batu Gerinda Potong)Rp8.900
Morris Grinding Wheel (Batu Gerinda)Rp22.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait